PROTIMETER Restoration Kit Moisture Meter
#Grup produk P111205574
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Protimeter BLD8800-C-R, MMS2 is an all-in-one moisture meter Restoration Kit with a software pack and hard carrying case in addition to all the tools needed for restoration projects. Its ergonomic, 4-in-1 design allows one-handed operation to measure moisture on and below the surface as well as ambient air humidity. An infrared thermometer which calculates the difference between dew point and surface temperature, is just one of the many advances designed to assess moisture in new/refurbishing projects and help diagnose moisture-related problems in existing buildings.
When concise and accurate environmental readings need to be reported, the BLD8800CR gets the job done. The ability to record up to 8000 readings instantly at the push of a button, and to continuously log when left on site, makes this instrument ideal for many applications including:
Measure moisture in wood and wood floors, drywall, concrete and concrete block, stucco, plaster, masonry and other building materials Diagnose the extent of moisture intrusion for damage assessment and monitor drying out of building structures
Use deep wall pin-type probes to measure moisture in walls, wall cavity insulation, sub and surface structures
Use built-in pin or plug in the heavy duty moisture probe for measuring in hard-to-reach areas
Use accessories such as hammer probes to measure at depth
Search (non-invasive mode) behind ceramic tile, fine finishes, water stains, tile and vinyl floor coverings, wood, drywall, plaster, masonry, concrete and concrete block
Non-invasive pinless radio frequency finds moisture up to 3/4 in (19 mm) below surface
Search mode not adversely affected by surface moisture
Hygrometry measures or monitors buildings for adequate ventilation affecting indoor air quality and moisture problems.
Measures relative humidity and temperature, dew point and surface temperature, surface proximity to dew point (condensation) and grains per pound, as well as multiple psychrometric calculations
Allows measurement of equipment such as dehumidifiers
Measures equilibrium relative humidity in concrete floors using the in-situ probe method
Use to detect conditions for mold and fungus growth, that can lead to unhealthy living conditions
Surface Temperature (IR) checks surface temperature, utilizing laser pointer, calculates proximity to dewpoint.
What's In The Box:
(1) POL8751 Quikstick ST
(1) BLD5055 HD hammer
(1) BLD5297 4x hammer pins
(1) BLD5018 Deep wall probes 5"
(1) BLD5086 Cal Check
(1) INS8800 Instructions
(1) BLD7758 Software + Cable
(1) BLD5910 Hard Carry Case
(1) BLD5060 HD MC Probe
When concise and accurate environmental readings need to be reported, the BLD8800CR gets the job done. The ability to record up to 8000 readings instantly at the push of a button, and to continuously log when left on site, makes this instrument ideal for many applications including:
Measure moisture in wood and wood floors, drywall, concrete and concrete block, stucco, plaster, masonry and other building materials Diagnose the extent of moisture intrusion for damage assessment and monitor drying out of building structures
Use deep wall pin-type probes to measure moisture in walls, wall cavity insulation, sub and surface structures
Use built-in pin or plug in the heavy duty moisture probe for measuring in hard-to-reach areas
Use accessories such as hammer probes to measure at depth
Search (non-invasive mode) behind ceramic tile, fine finishes, water stains, tile and vinyl floor coverings, wood, drywall, plaster, masonry, concrete and concrete block
Non-invasive pinless radio frequency finds moisture up to 3/4 in (19 mm) below surface
Search mode not adversely affected by surface moisture
Hygrometry measures or monitors buildings for adequate ventilation affecting indoor air quality and moisture problems.
Measures relative humidity and temperature, dew point and surface temperature, surface proximity to dew point (condensation) and grains per pound, as well as multiple psychrometric calculations
Allows measurement of equipment such as dehumidifiers
Measures equilibrium relative humidity in concrete floors using the in-situ probe method
Use to detect conditions for mold and fungus growth, that can lead to unhealthy living conditions
Surface Temperature (IR) checks surface temperature, utilizing laser pointer, calculates proximity to dewpoint.
What's In The Box:
(1) POL8751 Quikstick ST
(1) BLD5055 HD hammer
(1) BLD5297 4x hammer pins
(1) BLD5018 Deep wall probes 5"
(1) BLD5086 Cal Check
(1) INS8800 Instructions
(1) BLD7758 Software + Cable
(1) BLD5910 Hard Carry Case
(1) BLD5060 HD MC Probe
Feature
Features:Restoration kit
All Standard Kit accessories with hammer electrode, 4 hammer pins, deep wall probes, HD MC probe, software and usb cable, and a hard carrying case
Full building moisture diagnostics on easy-to-use instrument
Fast responding hygrometer speeds up building surveys
No need to plug in multiple accessories
Intuitive user interface with color screen
Data logging
Firmware upgradable
Psychrometric calculations
Surface non-contact temperature measurement with laser pointer
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
