PROTIMETER Pro Non-invasive Moisture Meter
#Grup produk P111205556
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Non-invasive Moisture Meter
The ReachMaster Pro takes the hard work out of moisture inspections.
The only moisture meter with a telescoping handle -- which extends up to 48” (122 cm) -- the ReachMaster Pro lets you inspect those hard-to-reach spaces without additional effort.
The ReachMaster Pro lets the user easily zero-in on problem areas -- optimizing home inspections or floor damage repairs. The device features adjustable sensitivity, allowing for customized surveying to the material being inspected. A pinless moisture meter, the ReachMaster Pro can take readings from a surface to a nominal depth of 5” (12.5 cm), creating a moisture profile for a volume of material.
ReachMaster Pro = Efficiency + Safety
Allowing for fast and safe moisture inspections, the ReachMaster Pro lets users spend less time navigating obstacles while staying safe.
Able to survey areas just out of reach -- such as high ceilings or cramped crawlspaces -- the ReachMaster Pro decreases survey inspection times by up to 60%.
With its extendable handle, this non-invasive moisture meter keeps the user out of tight spaces or their feet planted firmly on the ground. There’s no need to work on your hands and knees, hyperextend to reach around large objects, or climb a ladder as you would with a conventional handheld moisture meter.
Protimeter’s ReachMaster Pro Applications
Designed to work with you in assessing moisture presence, the ReachMaster Pro is ideal to take readings on:
Wood
Drywall
Building materials
Concrete
Fiberglass boat hulls
Benefits
Easy and quick moisture detection on floors, walls and ceilings
Eliminates working on hands and knees, as well as climbing ladders
Not adversely affected by surface moisture
Significantly quicker moisture assessment than handheld meters
Applications
Flood damage restoration
Flooring inspection
Home inspection
EIFS inspection
Rubber roof leak detection
Fiberglass marine hull inspection
The ReachMaster Pro takes the hard work out of moisture inspections.
The only moisture meter with a telescoping handle -- which extends up to 48” (122 cm) -- the ReachMaster Pro lets you inspect those hard-to-reach spaces without additional effort.
The ReachMaster Pro lets the user easily zero-in on problem areas -- optimizing home inspections or floor damage repairs. The device features adjustable sensitivity, allowing for customized surveying to the material being inspected. A pinless moisture meter, the ReachMaster Pro can take readings from a surface to a nominal depth of 5” (12.5 cm), creating a moisture profile for a volume of material.
ReachMaster Pro = Efficiency + Safety
Allowing for fast and safe moisture inspections, the ReachMaster Pro lets users spend less time navigating obstacles while staying safe.
Able to survey areas just out of reach -- such as high ceilings or cramped crawlspaces -- the ReachMaster Pro decreases survey inspection times by up to 60%.
With its extendable handle, this non-invasive moisture meter keeps the user out of tight spaces or their feet planted firmly on the ground. There’s no need to work on your hands and knees, hyperextend to reach around large objects, or climb a ladder as you would with a conventional handheld moisture meter.
Protimeter’s ReachMaster Pro Applications
Designed to work with you in assessing moisture presence, the ReachMaster Pro is ideal to take readings on:
Wood
Drywall
Building materials
Concrete
Fiberglass boat hulls
Benefits
Easy and quick moisture detection on floors, walls and ceilings
Eliminates working on hands and knees, as well as climbing ladders
Not adversely affected by surface moisture
Significantly quicker moisture assessment than handheld meters
Applications
Flood damage restoration
Flooring inspection
Home inspection
EIFS inspection
Rubber roof leak detection
Fiberglass marine hull inspection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
