Besantek Portable Cable Locator Set
#Grup produk P111205510
Spesifikasi
| Dimensions (LxWxD) (mm) | Transmitter: 188 x 90 x 47 |
|---|---|
| Display | LCD Shows Function and Bar Graph |
| Low Battery Indication | Symbol Appears and Flashes On The LCD |
| Operating Temperature (°С) | 0-40 |
| Power Supply | 1.5V (AAA) Battery x 12 (6 x Tx & 6 x Rx) |
| Receiver (cm) | Detection Depth < 50 |
| Storage Temperature & Humidity (%RH) | 80 max. |
| Storage Temperature (°C) | -10-50 |
| Transmitter (Fuse) (V/A) | 690/0.5 (6.3 32mm) |
| Transmitter (Output signal frequency) (kHz) | 125 |
| Transmitter (Voltage Measurement Range) (V) AC | 12-300 |
| Transmitter (Voltage Measurement Range) (V) DC | 12-300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Transmitter:The BST-CL01 transmitter is a great tool for locating and identifying cables and individual conductors.
Designed for locating unenergized cables and powered cables.
Signal transmission:,
- Transmission power level selection (includes 1, 2, 3).
- Transmission signal code selection (includes F, E, H, d, L, C, O, A).
Flashlight and backlight function.
The silent mode (disable button beep).
The level bar display on the LCD screen (the transmission power level indication).
The action wave display on the LCD screen (when the signal is transmitted).
Auto power off function.
Receiver:
The BST-CL01 receiver is designed to identify and trace wires or cables.
Designed for locating unenergized cables and powered cables.
Signal detection (includes level, code and value):
- Automatic mode.
- Manual mode (there are 9 levels to select).
UAC mode (AC power line detection).
Flashlight and backlight function.
The silent mode (disable button beep and frequency tone).
The danger symbol is to indicate the AC voltage on the line.
The level bar display on the LCD screen for the signal value and the UAC power value.
Auto power off function.
Accessories: Instruction manual, test leads, alligator clip, spike, carry case and batteries
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
