Besantek Multi-Gas Leak Detector Data Logger with Air Pump (Detektor Kebocoran Gas)

Sebelum PPN:
Rp82.999.900
Spesifikasi
Battery Type (V/mA)3.7/1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BESANTEK Corporation BST-MG08 Datalogging Heavy Duty Multi-Gas Detector with Air Pump is applied to underground coal mining, petrochemical industry, municipal, environmental protection and other spaces where multi gas may exist. The BESANTEK BST-MG08 can be used for detecting Methane (CH4) or Combustible Gas (LEL), Oxygen (O2), Carbon Monoxide (Co) and Hydrogen Sulfide (H2S) gases simultaneously.

What's In The Box:
(1) BSTSoftware
(1) USB Cord
(1) Adapter
(1) Calibration Cap and Tube
(1) Air Pump
(1) Belt Clip
(1) Leather Case
(1) Hanging Cord
(1) Carrying Case
(1) User Manual
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
Rugged ABS + PC case, heavy duty, crash resistant and anti-static (less than 10⁻⁹Ω)
Datalogging functionality
Smart, firm, portable and can be used as fixed device
High accuracy
Compact size and light weight
Water resistant and dustproof (standard IP66/67)
Intrinsically safe device and has authorized reports
Continuous LCD large screen display with real time clock and status of battery
Microcomputer circuit with intelligent function
High capacity chip and 4 layers PCB board
Audible, visible and vibrating alarms
High and low alarm point and fully adjustable, as well as STEL and TWA alarms
Support unit switch between %LEL-%CH4 for combustible gases and ppm-mg/m3 for toxic gases
Friendly and easy to use
Continuous working time ≥13 hours
Rechargeable battery (charging time 4-5 hours)
Low battery warning indicator
USB interface
Stainless steel belt clip
Low maintenance cost, plug-in type sensors and battery, easy operation
External air sampling pump for gas leak detection

Ulasan Produk

Tidak ada ulasan