Besantek Multi-Gas Detector Data Logger with Air Pump (Detektor Gas)

Sebelum PPN:
Rp95.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BESANTEK BST-MG06 Multi-Gas Detector Data logger is applicable to underground coal mining, petrochemical industry, municipal, environmental protection and other spaces where multi gas may exist. BST-MG06 Can be used for detecting Methane (CH4) or Combustible Gas (LEL). Oxygen (O2), Carbon Monoxide (Co) and Hydrogen Sulfide (H2S) gases simultaneously.

What's In The Box:
(1) User Manual
(1) Usb Cord
(1) Adapter
(1) Calibration Cap And Tube
(1) Belt Clip Leather Case
(1) Hanging Cord
(1) Carrying Case
(1) BSTsoftware
(1) Air Pump
Feature
Features:
Smart, firm, portable and can be used as fixed device.
Audible and visible alarm.
High accuracy.
Water and dustproof ( Standard IP65).
Battery, 3.7V/1500mA.
Rechargeable battery.(charging time 4-5 hours).
Friendly easy to use.
Continuous working time =13hours.
Compact size, light weight.
Microcomputer circuit, intelligent function.
USB Interface.
Intrinsically safe device, it can be used in potential explosive environment and has authorized reports.
Rugged ABS + PC case, heavy duty, crash resistant
High capacity chip, 4 layers PCB board.
High & low alarm point, fully adjustable.
Low battery alarm.
Continuous LCD large screen display with real time clock and status of battery.
External air sampling pump for gas leak detection.
Stainless steel belt clip
Low maintenance cost..

Ulasan Produk

Tidak ada ulasan