PROTIMETER Moisture Meter Flooring Kit for Concrete Floor Slabs
#Grup produk P111205352
Spesifikasi
| Accuracy (°F) | ±3.6 (±2°C) |
|---|---|
| Temperature Range (°F) | -4 to 176 (-20 to 80°C) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Protimeter BLD7750FL Hygromaster 2 Flooring kit has been developed to meet the ASTM F2170-11 standard for in-situ humidity test in concrete. The BLD7750-FL Hygromaster 2 allows humidity measurement in the environment and in the floor slabs. The new patent pending adjustable sleeves allow the user to make measurements in 4" to 6" concrete slabs without the need for cutting the sleeves. Mini Hygrostick sensors are reusable making this the most cost effective system available.
What's In The Box:
(1) Hygromaster 2 Instrument
(1) Short humidity quickstick
(1) Pin calibration check
(1) Software + Cable
(1) 5 pack mini hygrosticks C/W
(20) Adjustable humidity sleeves
(1) Mini hygrostick extraction tool
(1) 3/4 Concrete drill bit
(1) Drill stop
(1) Hex L Key
(1) Wire hole brush
(1) Mini hygrostick extention lead
(1) Salt calibration check adaptor
(1) 75% Salts test bottle
(1) Adapter for salts bottle
(1) Case
What's In The Box:
(1) Hygromaster 2 Instrument
(1) Short humidity quickstick
(1) Pin calibration check
(1) Software + Cable
(1) 5 pack mini hygrosticks C/W
(20) Adjustable humidity sleeves
(1) Mini hygrostick extraction tool
(1) 3/4 Concrete drill bit
(1) Drill stop
(1) Hex L Key
(1) Wire hole brush
(1) Mini hygrostick extention lead
(1) Salt calibration check adaptor
(1) 75% Salts test bottle
(1) Adapter for salts bottle
(1) Case
Feature
Features:Replaceable temperature and humidity sensors
Data logging
Store up to 8,000 results with time & date stamp
Store 6,100 results with automatic logging
Infrared surface temperature with 12:1 (D:S) ratio
Simple to use interface with color display
Psychrometric calculations
Approved for testing under ASTM F2170 standard
2-year warranty on manufacturing defects
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
