PROTIMETER Moisture Meter (Alat Ukur Kelembapan)

Sebelum PPN:
Rp38.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Protimeter Surveymaster moisture meter features a search mode to be used to assess the moisture level beneath the surface of solid walls and floors independently of surface conditions. The nominal depth of the measurement is 3/4 in (19 mm); this depends on the density and other characteristics of the material. When held against the surface, the Protimeter Surveymaster moisture meter transmits a signal into the material. The relative moisture level is shown on the digital display and its moisture condition is shown on the accompanying scale of color-coded lights. This measurement presentation helps the user to:

Look for moisture behind wall and floor coverings, such as tile and vinyl
Assess, in relative terms, if the material is in a dry, borderline or damp condition
Map the extent of the problem numerically
Non-invasive pinless radio frequency finds moisture at depth where moisture is not always directly visible - up to 3/4 in (25.4 mm) below the surface
This mode of measurement is not adversely affected by the presence of surface moisture

Measure Mode
The Protimeter Surveymaster moisture meter features a measure mode, which is used to measure the moisture level at the surface and at incremental depth when used with the auxiliary deep wall probes. Measure mode readings are precise and specific to the immediate area of contact of the electrodes. The actual moisture content of wood is shown on the Protimeter Surveymaster moisture meter's digital display with the corresponding moisture condition shown on the accompanying scale of color-coded lights. Wood Moisture Equivalent (WME) values are shown for other non-conductive, porous building materials.

Pin-type probes measure moisture in wood and other building materials (use provided calibration chart for more precise readings).
Deep wall probes establish the presence of moisture in wall cavity insulation, sub and surface structures.

Applications for the Protimeter Surveymaster Moisture Meter
Shower pans, behind ceramic tile, fine finishes, water stains, tile and vinyl floor converings, joists, around toilets, drywall, below grade floors and walls, plaster, masonry, concrete and concrete block.
Wood and wood floors, drywall, concrete and concrete block, stucco, plaster, masonry and EIFS.

Options Available to the Protimeter Surveymaster Moisture Meter
Exterior Insulation and Finished Systems (EIFS) probe finds moisture in exterior insulation finishing systems; hammer electrode for wood floors.

What's In The Box:
(1) Pouch
(1) 5" Deep Wall Probes
(1) Moisture Probe
(1) Calcheck Device
(2) Spare Pins
(1) 9V Battery (Installed)
Feature
Features:
Digital LCD
Pouch with belt loop (included)
Adjustable audible tone
Adjustable auto switch off
Powered by 9V battery (included)
Optional hammer electrode or EIFS probe available
Warranty: 24 months on mechanical or manufacturing defects

Ulasan Produk

Tidak ada ulasan