PROTIMETER HygroMaster 2 + SurveyMaster + Heavy Duty Hammer Electrode
#Grup produk P111205291
Spesifikasi
| Accuracy (°F) | ±3.6 (±2°C) |
|---|---|
| At Risk (Yellow) (%) | 17 to 19.9 WME |
| At Risk (yellow) | 170 to 199 |
| Dry (Green) | 70 to 169 |
| Dry (Green) (%) | 7 to 16.9 WME |
| Hand-Held Humidity Measurement up to (% RH) | 100 |
| Measure Wood Moisture to a Depth of 1.38in (mm) | 35 |
| Non-Invasive Reads | 70 to 999 Relative Moisture |
| Pins Measure (%) | 7.9 to 99 (Wood Moisture Equivalent) |
| Temperature Range (°F) | -4 to 176 (-20 to 80°C) |
| Wet (Red) (%) | 20 to 99.9 WME |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Protimeter BLD5905 technician's kit is designed for professionals that deal in the identification, management, and remediation of dampness. It comes with two hand-held meters and accessories needed for measuring moisture in various building materials. All fit in an included protective carrying case for easy transport from site to site.
The HygroMaster 2 thermo-hygrometer is used to measure relative humidity, air temperature, and surface temperature of structures. Additionally, the difference between dew point and surface temperature can also be displayed for condensation risk assessment applications.
What's in the Box :
Surveymaster moisture meter
Hygromaster2 thermo-hygrometer
Hammer electrode & 4 pins
Insulated 5in deep wall probes
2-pin moisture probe with lead
Calcheck device for pin-type meter range
Hard plastic case with foam insert
The HygroMaster 2 thermo-hygrometer is used to measure relative humidity, air temperature, and surface temperature of structures. Additionally, the difference between dew point and surface temperature can also be displayed for condensation risk assessment applications.
What's in the Box :
Surveymaster moisture meter
Hygromaster2 thermo-hygrometer
Hammer electrode & 4 pins
Insulated 5in deep wall probes
2-pin moisture probe with lead
Calcheck device for pin-type meter range
Hard plastic case with foam insert
Feature
Non-contact surface IR temperature probeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
