Besantek High Voltage Detector
#Grup produk P111205255
Spesifikasi
| Voltage (kV) | 40 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The BESANTEK BST-HVD15 High Voltage Multifunction Phasing Sticks are supplied complete with instruction manual and two Factory test reports certificates and a calibration certificate. They are housed in a superb high quality modem plastic case with shock absorbing foam. The new pc range is self powered and does not require battery. They are suitable for indoor and outdoor use (in dry weather). they do not require dismantling or re-assembling and do not have any users assembled parts, so eliminating the risks of assembly mistake and accidents during high voltage work in a breakdown situation.
Fiberglass is of hot stick quality and tested to IEC specs (100kV / 300mm for 1 min). All front end (resistors) are encapsulated. These analogue multifunction phasing sticks are ideally suited for testing of grounded or ungrounded systems. important applications include checking voltage fuses, testing for correct phase connections, and for absence of high voltage on de-energized line or apparatus. The dual scale read direct (no multiplier) in kVac or in % of full scale and is color coded (Green= in phase, Red= out of phase). a bright neon is included on the scale for easy visibility indoor and it has dual purpose. The neon is also a detector and start to lit when the voltage across the poles is higher than 1200Vac. in case of unlikely failure of the analogue scale indicator, the neon can be used as voltage detector.
Fiberglass is of hot stick quality and tested to IEC specs (100kV / 300mm for 1 min). All front end (resistors) are encapsulated. These analogue multifunction phasing sticks are ideally suited for testing of grounded or ungrounded systems. important applications include checking voltage fuses, testing for correct phase connections, and for absence of high voltage on de-energized line or apparatus. The dual scale read direct (no multiplier) in kVac or in % of full scale and is color coded (Green= in phase, Red= out of phase). a bright neon is included on the scale for easy visibility indoor and it has dual purpose. The neon is also a detector and start to lit when the voltage across the poles is higher than 1200Vac. in case of unlikely failure of the analogue scale indicator, the neon can be used as voltage detector.
Feature
Features:No users assembled parts.
Dual color-coded scale (%. Vac).
Neon indicator when >1200Vac.
Lightweight, robust & compact.
Carry case included phases.
Measure and test phase to earth.
High quality fiberglass wound rod.
Self powered operation. no battery required.
DC version available.
Measure phase to phase.
Hi immunity to interference fields.
Suitable for indoor and outdoor use.
Current is limited to ± milliampere.
Grounded or ungrounded systems.
Meets IEC 61481.
This PC range of high voltage multifunction phasing sticks are: all-in-one, a phase comparator with color coded scale indication, a voltage detector with neon indication and a scaled voltmeter. They are available in five models for applications up to 33kV systems.
The PC range of multifunction phasing sticks utilizes a long established technique to detect and measure high voltages and perform phasing tests. these dual poles instruments incorporates modern, high quality glass fiber from end, composite polyurethane main body molding to give tough and very lightweight construction and superior safety features. They have analogue color coded dual scales and neon indication.
They are supplied complete with instruction manual and two Factory test reports certificates and a calibration certificate. They are housed in a superb high quality modem plastic case with shock absorbing foam. The new pc range is self powered and does not require battery. They are suitable for indoor and outdoor use (in dry weather). they do not require dismantling or re-assembling and do not have any users assembled parts, so eliminating the risks of assembly mistake and accidents during high voltage work in a breakdown situation.
Fiberglass is of hot stick quality and tested to IEC specs (100kV / 300mm for 1 min). All front end (resistors) are encapsulated. These analogue multifunction phasing sticks are ideally suited for testing of grounded or ungrounded systems. important applications include checking voltage fuses, testing for correct phase connections, and for absence of high voltage on de-energized line or apparatus. The dual scale read direct (no multiplier) in kVac or in % of full scale and is color coded (Green= in phase, Red= out of phase). a bright neon is included on the scale for easy visibility indoor and it has dual purpose. The neon is also a detector and start to lit when the voltage across the poles is higher than 1200Vac. in case of unlikely failure of the analogue scale indicator, the neon can be used as voltage detector
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
