Besantek Ground Fault Locator Kit

Sebelum PPN:
Rp419.999.900
Spesifikasi
Output Frequency (Hz)10 (1Hz, 50Hz, 60Hz & 325Hz As Option)
Output voltage (V)24, 48, 110, 220, 500, 1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BESANTEK BSTGFL31 Ground Fault Locator Kit is designed to deal with a current leakage DC system of high resistance below 1 MOhm. It pinpoints faulty grounding where electrical lines have breakage and current is lost to the Ground. This model provides solutions for troubleshooting and preventative maintenance.

In the Box
1 - Functional Signal Receiver
1 - Dual-Clamp with 2 Conductor Sizes
1 - User Manual
Feature
Product Features:
Signal-generator with adjustable output voltage (24V~1000V) and output frequency (1~325 Hz) for different DC systems
Frequency spectrum analysis can test ambient frequencies
Locate ground fault in different DC systems
Strong anti-interference when system is working online
Innovative dual range current detector with direction sensitivity
Multi-way for location: current direction, signal strength and phase angle
Pinpoint current leakage fault with grounding resistance lower than 1MOhm.
Dual-clamp for signal receiver, each clamp has two sizes of opening jaw for different conductors
One pair of clamps working together, effective cancel capacitive interference from DC system
Precise current direction (positive or reversed) indication for leaking current
Adjustable output frequency on signal receiver effectively avoids interference from DC system
Signal receiver can set reference in different points for signal comparison, very fast for fault orientation
Digital signal processing technology for detecting grounding resistance and capacitive resistance
Built-in band pass filter
No disconnection of the electrical installation, ground fault location is carried out during operation
Frequency spectrum analysis can test ambient frequencies, helps select the right frequency for the right DC system.
Signal-generator with adjustable output voltage (24V~1000V) and output frequency (1~325 Hz) for different DC systems.
Multiple indicators of ground fault: Sensitive current direction, phase angle, comparison of signal strength

Ulasan Produk

Tidak ada ulasan