PROTIMETER Grainmaster Moisture Meter

Sebelum PPN:
Rp60.999.900
Spesifikasi
Dimensions of instrument c/w Grinder-Compressor unit (LxHxW) (mm)195 x 185 x 100
LCD Resolution0.1
Operating Temperature Range (°C)0 to 40
Weight of Instrument c/w Grinder-Compressor unit (kg)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Protimeter is associated with rugged and reliable grain moisture meters that test ground samples for proven measurement accuracy and consistency. The Protimeter Grainmaster i2 moisture meter builds on these strengths by offering further refinement and versatility at a competitive price. The Protimeter Grainmaster i2 moisture meter is a highly versatile instrument to measure the moisture and temperature of crops.

The Protimeter Grainmaster i2 moisture meter is used with a grinder compressor unit to measure small samples of grain during harvesting and drying. Also, the Protimeter Grainmaster i2 moisture meter can be used with optional probes for monitoring the temperature and moisture levels of stored grain and the moisture levels of baled hay and straw.

The Protimeter Grainmaster i2 moisture meter is supplied in a pouch with grinder-compressor unit, grain cup, sample spoon, brush and 'Quickcheck'. In addition to the 0 - 100 relative scale, 15 crop calibrations are pre-programmed into the Protimeter Grainmaster i2 moisture meter as listed below:

What's In The Box:
(1) Carrying case
(1) M&T Probe
(1) FR Temp Probe
(1) Baleprobe
(1) User manual
Feature
Features:
Integrated moisture and temperature measurement
Powered by one 6F22R 9V battery

Ulasan Produk

Tidak ada ulasan