PROTIMETER Flooring Kit Moisture Meter
#Grup produk P111205194
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Protimeter BLD8800-FL, MMS2 Flooring Kit allows flooring inspectors to make moisture measurements in concrete floor slabs. Its ergonomic, 4-in-1 design allows one-handed operation to measure moisture on and below the surface as well as ambient air humidity. An infrared thermometer which calculates the difference between dew point and surface temperature, is just one of the many advances designed to assess moisture in new/refurbishing projects and help diagnose moisture-related problems in existing buildings.
When concise and accurate environmental readings need to be reported, the BLD8800FL gets the job done. The ability to record up to 8000 readings instantly at the push of a button, and to continuously log when left on site, makes this instrument ideal for many applications including:
Measure moisture in wood and wood floors, drywall, concrete and concrete block, stucco, plaster, masonry and other building materials Diagnose the extent of moisture intrusion for damage assessment and monitor drying out of building structures
Use deep wall pin-type probes to measure moisture in walls, wall cavity insulation, sub and surface structures
Use built-in pin or plug in the heavy duty moisture probe for measuring in hard-to-reach areas
Use accessories such as hammer probes to measure at depth
Search (non-invasive mode) behind ceramic tile, fine finishes, water stains, tile and vinyl floor coverings, wood, drywall, plaster, masonry, concrete and concrete block
Non-invasive pinless radio frequency finds moisture up to 3/4 in (19 mm) below surface
Search mode not adversely affected by surface moisture
Hygrometry measures or monitors buildings for adequate ventilation affecting indoor air quality and moisture problems.
Measures relative humidity and temperature, dew point and surface temperature, surface proximity to dew point (condensation) and grains per pound, as well as multiple psychrometric calculations
Allows measurement of equipment such as dehumidifiers
Measures equilibrium relative humidity in concrete floors using the in-situ probe method
Use to detect conditions for mold and fungus growth, that can lead to unhealthy living conditions
Surface Temperature (IR) checks surface temperature, utilizing laser pointer, calculates proximity to dewpoint.
What's In The Box:
(1) MMS Instrument
(1) Short humidity quickstick
(1) Pin calibration check
(1) Software + Cable
(1) 5 pack mini hygrosticks C/W
(20) Ajustable humidity sleeves
(1) Mini hygrostick extracation tool
(1) 3/4 Concrete drill bit
(1) Drill stop
(1) Hex L Key
(1) Wire hole brush
(1) Mini hugrostick extention lead
(1) Salt calibration check adaptor
(1) 75% Salts test bottle
(1) Adapter for salts bottle
(1) Case
When concise and accurate environmental readings need to be reported, the BLD8800FL gets the job done. The ability to record up to 8000 readings instantly at the push of a button, and to continuously log when left on site, makes this instrument ideal for many applications including:
Measure moisture in wood and wood floors, drywall, concrete and concrete block, stucco, plaster, masonry and other building materials Diagnose the extent of moisture intrusion for damage assessment and monitor drying out of building structures
Use deep wall pin-type probes to measure moisture in walls, wall cavity insulation, sub and surface structures
Use built-in pin or plug in the heavy duty moisture probe for measuring in hard-to-reach areas
Use accessories such as hammer probes to measure at depth
Search (non-invasive mode) behind ceramic tile, fine finishes, water stains, tile and vinyl floor coverings, wood, drywall, plaster, masonry, concrete and concrete block
Non-invasive pinless radio frequency finds moisture up to 3/4 in (19 mm) below surface
Search mode not adversely affected by surface moisture
Hygrometry measures or monitors buildings for adequate ventilation affecting indoor air quality and moisture problems.
Measures relative humidity and temperature, dew point and surface temperature, surface proximity to dew point (condensation) and grains per pound, as well as multiple psychrometric calculations
Allows measurement of equipment such as dehumidifiers
Measures equilibrium relative humidity in concrete floors using the in-situ probe method
Use to detect conditions for mold and fungus growth, that can lead to unhealthy living conditions
Surface Temperature (IR) checks surface temperature, utilizing laser pointer, calculates proximity to dewpoint.
What's In The Box:
(1) MMS Instrument
(1) Short humidity quickstick
(1) Pin calibration check
(1) Software + Cable
(1) 5 pack mini hygrosticks C/W
(20) Ajustable humidity sleeves
(1) Mini hygrostick extracation tool
(1) 3/4 Concrete drill bit
(1) Drill stop
(1) Hex L Key
(1) Wire hole brush
(1) Mini hugrostick extention lead
(1) Salt calibration check adaptor
(1) 75% Salts test bottle
(1) Adapter for salts bottle
(1) Case
Feature
Features:In-situ relative humidity and temperature - required for ASTM F2170 standard
Relative humidity and temperature in the ambient conditions - required for ASTM F2170 standard
Surface temperature - required for ASTM F2170 standard
Non-invasive instant moisture evaluation used prior to in-situ RH moisture test
Pin-type moisture measurement, evaluating wood floor materials
Pin moisture measurement
Non-invasive moisture measurement
Ambient relative humidity and temperature measurement
Equilibrium humidity measurement in concrete floors
Psychrometric calculations
Laser pointer surface non-contact temperature measurement
Data logging
Firmware upgradable
Easy-to-use with simple user interface
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
