PROTIMETER Dual Moisture Meter Kit

Sebelum PPN:
Rp82.999.900
Spesifikasi
Non-Invasive Measurement up to (inch)3/4 (20mm) Below the Surface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hygromaster 2
The Protimeter Hygromaster 2 is the latest in hand held hygrometry technology. The Hygromaster 2 features outstanding performance with a simple and easy to use interface with multiple Psychometric calculations and a non-contact surface IR temperature probe.
The Hygromaster 2's data storage allows you to store up to 8,000 results with date and time stamp from all instrument functions with the push of a button, as well as 6100 results with automatic logging.
The Hygromaster 2 measures air temperature, relative humidity and surface temperature. To measure all the above mentioned parameters, BLD7750 uses different sensors, along with a variety of accessories for convenient measurements.
The Hygromaster 2 comes standard with the Protimeter Hygrostick. The Hygrostick is recommended for high RH harsh environment application such as ERH concrete floor measurement.

Surveymaster
The Protimeter BLD5365 Dual-Function, versatile pin and non-invasive Moisture Meter is ergonomically designed for easy, one-handed operation to measure moisture in buildings and other related structures both on and below the surface. The Protimeter Surveymaster can help building professionals-such as contractors, surveyors, home builders and architects; Assess building moisture levels during new build and refurbishing activities.
Excessive moisture in buildings can lead to decay and deterioration of components and decorative finishes. Professionals involved with the identification, management and remedy of moisture need tools that help them to:
Identify the extent of the moisture penetration
Diagnose the cause of the problem
Monitor change in the moisture level
Two Operational Modes
The reliable Surveymaster moisture meter has two modes of operation-search and measure. These functions can help the user to distinguish sub-surface from surface moisture, essential information when trying to establish the extent and cause of a dampness problem

Surveymaster
Rugged construction
Large backlit display
Pin moisture measurement
Non-invasive measurement up to 3/4" (20mm) below the surface
Wide range of accessory plugins
Industry leading 2-year warranty

What's In The Box:
(1) Hygromaster 2 Thermo-Hygrometer
(1) Aquant moisture meter
(1) Thermoformed case
(1) Deep wall probes
(1) Heavy duty moisture probe
Feature
Features:
Hygromaster 2
Infra-red non-contact surface temperature
Psychometric Calculations
Data logging
Simple to use interface with color display
Benefits
Fast temperature and humidity response
Replaceable humidity and temperature sensor
Highly accurate

Ulasan Produk

Tidak ada ulasan