Besantek Digital Low Resistance Ohm Meter

Sebelum PPN:
Rp95.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BESANTEK BST-MGR01 Digital Low Resistance Oh is a “Full Feature Professional Instrument”. The RUGGED and O-RING” SEALED Digital Low Resistance Ohm and Contact Meter is Specially Designed to Measure Very Low Resistance Accurately.

What's In The Box:
(1) Instruction Manual
(1) Test Leads
(1) Charger
Feature
Features:
Microprocessor-controlled.
Measure down to 11μOhm.
6 Ranges from 2.000 mOhm.to 200.001Ohm.
Maximum resolution of 11μOhm.
Three test currents with over-temperature protection.
Four terminal measurement.
Protection against inadvertent connection to over-voltage/(crow bars for current and voltage)
Clear & large LCD.
Potential lead resistance and current lead resistance checks.
"Full-featured" EnerSave inside.
EnerSave Auto-hold.
EnerSave Auto-off.
Rechargeable battery operated.
Robust & compact.
Indicators show if reading may be invalid (Rp, Rc, and temperature).
"O-Ring" sealed case.

Ulasan Produk

Tidak ada ulasan