Besantek Digital Loop and PSC Tester

Sebelum PPN:
Rp28.999.900
Spesifikasi
Loop Impedance Range (Ohm)20 - 2000
Prospective Short-Circuit Current (kA)20 to (200A)
Voltage Display Measurement Range (V)150-260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BESANTEK BSTLT05 Digital Loop and PSC Tester is a handheld microprocessor controlled tester, which includes 3 loop impedance measuring ranges capable of measurements from any point in the installation for comprehensive testing of distribution systems. This model can perform direct measurement of loop impedance without bypassing the wires. The BST-LT05 model offers a built-in voltmeter, ground tester, and loop/PSC tester.

In The Box
1 - Set of Test Leads
1 - Hand Strap
1 - Carrying Case
1 - User Manual
Feature
Product Features:
15mA loop measurement will not trip ELCBs
Direct measurement of loop impedance without bypassing the wires
Wiring check function
Over temperature protection
Over voltage protection
Built-in voltmeter, ground tester, and loop/PSC tester
Batteries not required
2000 Count LCD Display
Backlight function

Ulasan Produk

Tidak ada ulasan