Besantek Digital High Voltage Phasing Meter

Sebelum PPN:
Rp95.999.900
Spesifikasi
Auto-Ranging (AC) (kV)4.000/40.00/50.0
Auto-Ranging (DC) (kV)4.000/40.00/50.0
Input Impedance (ohm)400M
Voltage (kV)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BESANTEK BSTHVD27 Multi-Purpose Digital High Voltage Phasing Meter, 50 kV AC/DC is designed to measure both AC and DC high voltage up to 50kV with direct reading. This model must be used with an approved hot stick.

Include:
2 - "Y" Contact Electrodes
2 - Test Hooks (Contact Electrode)
2 - Insulated Rods
2 - 1.5V AA Alkaline Batteries
1 - Carrying Case
1 - User Manual
Feature
Product Features:
AC 50kV and DC 50kV measurement with direct reading
For use with approved hot stick
Check phases are "in-phase" or "out of phase"
Polarity indication: positive/negative
4000-count LCD Display with Backlight
Auto power off
Low battery warning indicator (Multi-level)
Protection class: IP66

Ulasan Produk

Tidak ada ulasan