Besantek Capacitive High Voltage Detector

Sebelum PPN:
Rp47.999.900
Spesifikasi
Voltage (kV)11/36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BESANTEK BSTHVD5 Capacitive High Voltage Contact Detector has been designed to meet latest IEC standards. It is self starting and automatically activated when the high voltage is applied to the contact electrode. BST-HVD5 can also be manually armed before use by depressing the "TEST/ARMING". Green LED lights indicate no voltage detected, red LED lights indicate when voltage is detected.

In The Box
3 - Hooks
1 - Bottle of Cleaning Solution
1 - Carrying Case
1 - User Manual
Feature
Product Features :
Rugged nylon moulding
Auto on (when voltage detected)
Auto off after 3 mins(if no voltage detected)
Drop, vibration, and shock resistant
Loud sound alarm indication
Built-in proving and self-test circuit
High bright color-coded LEDs
9V battery
Interchangeable contact electrode
Suitable for indoor and outdoor use
Works in all weather conditions
Compatible with all link sticks
Easy access to battery
Customized threshold on demand

Ulasan Produk

Tidak ada ulasan