PROTIMETER Aquant Building Moisture Meter (Alat Ukur Kelembapan Bangunan)

Sebelum PPN:
Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Protimeter Aquant is a non-invasive rapid test moisture meter for a wide range of building, fiberglass (GRP) including boats, caravans and motorhomes. The right moisture meter makes all the difference when surveying, cleaning or restoring a property after water damage! The Protimeter BLD5765 Aquant is the sister product to the Surveymaster and helps you locate moisture quickly in a wide range of materials with the RF measurement system unique to Protimeter. This system allows you to detect moisture up to 3/4 " (20 mm) below and behind the surface in the most efficient way possible.The Protimeter BLD5765 Aquant will rapidly find areas of potential excessive moisture in need of further investigation.

The Protimeter BLD-5765 Aquant's ability to search for moisture beneath floor and wall coverings like ceramic tile and vinyl make it an invaluable tool for:

Building surveyFire and flood construction
Concrete and wood floor moisture measurement
Indoor air quality
Environmental health

What's In The Box:
(1) Pouch with belt loop
Feature
Features:
Non-invasive measurement up to 3/4" (20mm) below the surface
Detects moisture directly in materials and below wall and floor coverings such as tile, wood and vinyl
Not adversely affected by surface moisture such as condensation
Large backlit LCD Display
Color changing LEDs shows moisture condition green (dry), yellow (at risk) and red (wet)
Adjustable auto off
Audible tone
Hold feature
1-year warranty

Ulasan Produk

Tidak ada ulasan