Besantek AC/DC Digital Clamp Meter

Sebelum PPN:
Rp18.999.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BESANTEK AC/DC Digital Clamp Meter is designed to provide many functions for AC/DC current, AC/DC voltage, resistance, capacitance, continuity, frequency and diode test with medium size and tear-drop shaped jaw, it is easy to use in crowded cable areas and other tight places.

What's In The Box:
(1) AC/DC Digital Clamp Meter (BST-CM270)
(1) Set of Test Leads
(1) Carrying Case
(1) 9V Battery
(1) Instruction Manual
Feature
Features:
Full automatic measurement
4000 count LCD
Range change function
Diode measurement
Data hold function freezes readings
Auto power off (APO) function for energy savings
Continuity check
Low battery indication
Safety design throughout with no exposed metal parts, shielded banana plugs and recessed input terminals
Safety standards: IEC/EN 61010-1 CAT III 600V / CAT II 1000V; IEC/EN 61010-2-032; EN 61326-1

Ulasan Produk

Tidak ada ulasan