Moldino (Mitsubishi Hitachi Tool) Epoch D Thread Mill for Pipes and PT Rc Threads
Spesifikasi
| Nominal Diameter | No pilot hole required: PT1/8-28 (9.728) |
|---|---|
| Pitch | 0.9071 |
| External Diameter (mm) | 5.7 (Reference Dimension ) |
| Neck Length (mm) | 19 |
| Total Length (mm) | 70 |
| Shank Diameter (mm) | 6 |
| Dimension D2 (mm) | 0.029 (nominal diameter correction amount) |
| Material | Carbide |
| Number of Teeth | 4 |
| Surface Treatment | ATH Coat |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
One tool can simultaneously drill pilot holes and cut threads on high-hardness materials with a hardness of 45HRC or higher!
The strong blade design prevents damage to the cutting edge in harsh machining environments with high-hardness steel.
The cutting chips are broken into small pieces to prevent tearing and galling.
The Epoch Thread Mill has no incomplete threads, and the Epoch D Thread Mill has only one incomplete thread, making it ideal for cutting threads to the bottom of shallow holes. A single tool can cut a variety of threads! Right-handed, left-handed, and fine threads can be handled simply by changing the NC program.
Freely set cutting conditions! (Helical machining): There is no need to synchronize rotation and feed like with a tap, and it can be used like an end mill, so you can set conditions to suit your machining environment.
The strong blade design prevents damage to the cutting edge in harsh machining environments with high-hardness steel.
The cutting chips are broken into small pieces to prevent tearing and galling.
The Epoch Thread Mill has no incomplete threads, and the Epoch D Thread Mill has only one incomplete thread, making it ideal for cutting threads to the bottom of shallow holes. A single tool can cut a variety of threads! Right-handed, left-handed, and fine threads can be handled simply by changing the NC program.
Freely set cutting conditions! (Helical machining): There is no need to synchronize rotation and feed like with a tap, and it can be used like an end mill, so you can set conditions to suit your machining environment.
Warning
- Sample image (please check the specifications of each product number for details)- Please use with the spindle reversed as it is a left-hand blade.
- Epoch D Thread Mill is a tool exclusively for internal thread machining.
- Please note that Epoch D Thread Mill cannot cut threads with diameters exceeding 1.68 times the outer diameter Dc because it simultaneously performs hole drilling.
- For workpieces exceeding 55HRC, we recommend a maximum machining depth of 2.5D or less for the 3D and 3.5D neck length types.
Use
For simultaneous drilling and thread cutting of cast iron, carbon steel, alloy steel, stainless steel, tool steel, pre-hardened steel, and hardened steel (45 to 55 HRC, 55 to 66 HRC).Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Epoch%20D%20Thread%20Mill%20for%20Pipes%20and%20PT%20Rc%20Threads/f8P111204548-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
