Blackvue Power Cable

Sebelum PPN:
Rp429.900 - Rp689.900
Spesifikasi
Max. Output Voltage (V)12
Maximum Output Current (A)3
Maximum Output Power (W)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C PD 3.0 to DC Power Cable (USBC-3P). Requires a Power Delivery 3.0 compatible port.

Important Notes
A firmware upgrade may be required for your dash cam to support the USB-C Power Cable.
This cable does not support Parking Mode.
If you're tempted to use a regular portable battery to power your dash cam in Parking Mode, it's best to avoid it. Batteries designed for phones and other electronics aren’t built to handle extreme temperatures and could pose a fire hazard, especially if left in a parked or running vehicle in direct sunlight.
Not compatible with DR970X BOX and DR770X BOX models.
Feature
Power your BlackVue dash cam effortlessly with the BlackVue USB-C Power Cable. Designed to connect to your vehicle's Power Delivery 3.0 compatible USB-C port, this cable provides a simple and efficient power solution for your dash cam.

Ulasan Produk

Tidak ada ulasan