tp-link 10-Port Gigabit Desktop Switch with 8-Port PoE+

Sebelum PPN:
Rp1.099.900
Spesifikasi
ColorBlack
Interface9× 10/100/1000 Mbps RJ45 Ports (Ports 1–8 supports PoE+ output), 1× Gigabit SFP Port
Network Media10BASE-T, 100BASE-TX, 1000BASE-T
Fan QuantityFanless
InstallationDesktop, Wall Mounting
Dimensions (mm)209x126x26
Packet Forwarding Rate (Mbps)14.88
Power SupplyExternal Power Adapter (Output: 53.5VDC / 1.31A)
Switching Capacity (Gbps)20
Transmission MethodStore-And-Forward

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full Gigabit Ports: 9× gigabit auto-negotiation RJ45 Ethernet ports and 1× gigabit SFP port provide up to 20 Gbps switching capacity.
61 W PoE Budget: Eight gigabit 802.3af/at-compliant PoE+ ports easily connect and power fixed devices like IP cameras, access points, and IP phones via a single cable. Up to 30 W PoE output is supported by each PoE port.*
Up to 250 m PoE Transmission: With Extend Mode, PoE transmission distance reaches up to 250m, perfect for surveillance camera deployment in large areas.**
PoE Auto Recovery: Automatically reboots your dropped or unresponsive PoE-powered devices.
Traffic Separation for Higher Security: Isolation Mode allows one-click client traffic separation to avoid snooping and tampering, and isolate broadcast storm.
Plug and Play: Simply plug and play for instant connectivity with no configuration required.
Silent Operation: Fanless design reduces power consumption and ensures silent operation, ideal for noise-sensitive homes or businesses.
Reliable Hardware Design: Durable metal casing and desktop/wall-mounting design are well-suited for different environments.

Interface:
- 9× 10/100/1000 Mbps RJ45 Ports (Ports 1–8 supports PoE+ output)
- 1× Gigabit SFP Port

Network Media:
- 10BASE-T: UTP category 3, 4, 5 cable (maximum 100m); EIA/TIA-568 100Ω STP (maximum 100m)
- 100BASE-TX: UTP category 5, 5e cable (maximum 100m); EIA/TIA-568 100Ω STP (maximum 100m)
- 1000BASE-T: UTP category 5, 5e, 6 or above cable (maximum 100m); EIA/TIA-568 100Ω STP (maximum 100m)

PoE+ Ports(RJ45):
- Standard: 802.3at/802.3af compliant
- PoE Ports: Ports 1–8, up to 30 W PoE output per port
- PoE Power Budget: 61W
Feature
- Extend Mode Button (Ports 1–4, Up to 250 m PoE power supply and data transmission)
- Isolation Mode Button (Ports 1–8)
- PoE Auto Recovery Button (Ports 1–8)
- Compatible With IEEE 802.3af/at Compliant PDs
- IEEE802.3x Flow Control
- 802.1p/DSCP QoS
- IGMP Snooping
- Green Technology

Ulasan Produk

Tidak ada ulasan