IWAKI Pump Diaphragm Air APN Series (Pompa Diafragma)

Sebelum PPN:
Rp9.899.900
Spesifikasi
Hose Diameter (mm)9
Maximum Air Volume (L/minute)15/18
Discharge Pressure (MPa)0.1
Dimensions (mm)96×195×147
Material(Diaphragm) Fluorine rubber (FKM)
Connection Port Outer Diameter (mm)9
FluidAir
Motor Rated Power (W)30
Pipe Connection DirectionHorizontal
Power Consumption (W)64/64 (50/60Hz)
Power Supply (V)AC100 (power plug not included)
PumpSingle
Ultimate Pressure (kPa)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a diaphragm type air pump that can be used as a vacuum pump on the intake side and as a compressor/blower on the supply side. High vacuum performance, starting characteristics, and durability are achieved by adopting a highly efficient motor and special diaphragm, measures to prevent bearing creep, and increased strength of the connecting rod. As it is a diaphragm pump directly connected to the motor there is no contamination with carbon or oil, and airtightness from the outside is maintained, making it ideal for applications that require clean air.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait