Spesifikasi
| Processor | Intel Core 7 processor 150U (12MB cache, 10 cores, 12 threads, up to 5.4 GHz) |
|---|---|
| Battery | 4-Cell Battery, 64WHr (Integrated) |
| Display | 14inch, FHD+ (1920 x 1200) Touch 250nits WVA Display with ComfortView Support |
| Fingerprint | Yes |
| Graphics | Intel® Graphics |
| Memory | 16GB, 2x8GB, DDR5, 5200MT/s |
| Operating System | Windows 11 Pro OEM |
| Power Adapter | 65W AC Adapter Type-C |
| Storage | 1TB, M.2 PCIe NVMe Solid State Drive |
| Wireless | Intel Wi-Fi 6E AX211, 2x2, 802.11ax, Bluetooth wireless card |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Intergrated GPU : Intel® Graphics Memory : 16GB, 2x8GB, DDR5, 5200MT/s
Storage : 1TB M.2 PCIe NVMe Solid State Drive
Operating System : Windows 11 Home
Office : Microsoft Office Home 2024 + Microsoft 365 Basic 1 year subscription
Colour : Ice Blue
Panel Size : 14"
LCD : 16:10 FHD+ (1920 x 1200) Touch 250nits WVA Display with ComfortView Support
Wireless : Intel Wi-Fi 6E AX211, 2x2, 802.11ax, Bluetooth wireless card
FingerPrint : Yes
I/O ports :
1. SD card reader
2. Universal audio jack
3. USB 3.2 Gen 1 Type A
4. HDMI 1.4 port
5. USB 3.2 Gen 1 Type A
6. USB Type-C® 3.2 Gen 2 (10 Gbps) with Power Delivery and DisplayPort™ 1.4
7. USB Type-C® 3.2 Gen 2 (10 Gbps) with Power Delivery and DisplayPort™ 1.4
AC Adapter : 65 Watt Type-C Adapter
Battery : 4-Cell Battery, 64WHr (Integrated)
Keyboard type : Ice Blue English International backlit Copilot key keyboard
Dimension :
Height (rear): 17.56 mm (0.69 in.)
Height (peak): 18.90 mm (0.74 in.)
Height (front): 15.97 mm (0.62 in.)
Width: 314.00 mm (12.36 in.)
Depth: 226.15 mm (8.90 in.)
Starting Weight : 1.71 kg
Security : McAfee LiveSafe 1-year (5-device) & McAfee+ Premium 30-day trial
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/nxP111200861-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
