Avery Weigh-Tronix Industrial Scales

Sebelum PPN:
Rp65.999.900
Spesifikasi
Unit of MeasureFour active choices (Kilograms, Ounce, Gram, Pounds, Pound/Ounce, Ton, Tonne, Custom)
Capacity Selections9,999,999 with decimal located zero to five places
Incremental SelectionsMultiples and sub-multiples of 1, 2, 5
Multi-Range/Multi-IntervalUp to three independent weight ranges and divisions
Programmable SelectionsZero range, motion detection, automatic zero tracking, eight point linearization
Time and DateBattery backed up time/date/year (12 hour AM/PM or 24 hour format)
Analog to Digital Measurement Rate (Hz)100
CalibrationTwo to ten points
Dimensions (LxWxH) (mm)Desktop: 301.69x139.70x273.05, Panel Mount: 293.69x91.60x234.95
Internal Resolution67.108.864 counts per mV/V per second

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high performance, multi-function indicator provides the flexibility to adapt for your applications. A dot
matrix 320 x 80 display can be used to create personalized messages such as user prompts, images and status
annuniciators. A large QWERTY keypad offers input flexibility where adding an external keyboard would be
difficult, such as panel-mount applications.
Suitable for the office, dusty, wet or high pressure and heavy washdown environments, these indicators can
display, analyze, store, and transmit data across a range of technology methods to meet your specific installation.

Ulasan Produk

Tidak ada ulasan