Soonda Wet Bulb Temperature Meter

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dew Point Temperature Accuracy (°C)±1
Dew Point Temperature Range (°C)-40 to 40
Dew Point Temperature Resolution (°C)0.1
Main Unit Dimensions (mm)185x70x30
Power Supply4x1.5AAA Size (UM-4) Battery
R.H Range (%)34973
R.H Resolution (%)0.1
Sampling Time (s)Less than 0.4
Temperature Accuracy (°C)±0.5
Temperature Range (°C)-20 to 60
Temperature Range (°F)-4 to 140
Temperature Resolution (°C)0.1
Temperature Resolution (°F)0.1
Wet Bulb Temperature (°C)-20 to 60
Wet Bulb Temperature (°F)-4 to 140
Wet Bulb Temperature Accuracy (°C)±0.5
Wet Bulb Temperature Resolution (°C)0.1
Wet Bulb Temperature Resolution (°F)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan