Soonda Sensor Detektor Kebocoran Air (Sensor Alarm Bocor Air)

Sebelum PPN:
Rp35.999.900
Spesifikasi
Battery Life (hour)≧ 15 (Runtime After a Full Charge)
Frequency Division (Central Frequency)100Hz, 200Hz, 400Hz, 800Hz, 1KHz, 1.5KHz, 2KHz
Instrument Size (mm)171x81x34
Measuring Depth (m)1
Operating Temperature (°C)-10 to +50
PowerLithium Battery, Rechargeable
Power Current (mAh)2000
Power Voltage (V)7.4
ScreenLCD
Screen Resolution (pixel)128x64
Storage Temperature (°C)-10 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use Instructions:
1. Prepare before using
Please connect the headset and vibration getter assembly properly

2. Operation and instructions in using
Put on the headset, place the vibration-picking component on the table or ground, turn it on instrument into measurement interface, default to "peak" mode, listen to ambient noise, or feet rubbing lightly ground around vibration picking components.

3. Listen to the sound of friction and observe the dynamics of the waveline graph on the screen. If necessary increase sensitivity, press the volume key "+", otherwise Press "-". When in use, must press buttons on cable-controlled components all the time data received

4. In the "spectrum" mode, the instrument has 7 frequencies, the frequency center these 7 frequencies are 100 HZ, 200 HZ, 400 HZ, 800 HZ, 1KHZ, 1.5 KHZ, 2 KHZ, in to perform a detailed frequency analysis on the leaked signal.

Ulasan Produk

Tidak ada ulasan