Soonda Gloss Measure Wood Paper

Sebelum PPN:
Rp4.599.900 - Rp4.999.900
Spesifikasi
Indication Error (GU)+/- 1.2
Measurement of(Paint) paint, ink, paint and other surface gloss; (Building decoration materials) tiles, stone, (Surface gloss) wood, paper and plastic; non shiny metal surface and metal
Measuring Range (GU)0-120
Power Supply2AAA Batteries
Projection Angle (°)60
Reading Range (GU)0-150
Size (mm)129x45x73
Stability (GU)0.4
StandardISO-1813 and GB/T 9754
Zero Error (GU)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan