Soonda Digital Soil Hardness Tester (Alat Uji Kekerasan)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Accuracy (%)±0.5
Allowable Overload (%)150
Ambient Humidity (%)≤80
Ambient Temperature (°C)0 to +60
Auto Peak Function (s)2 (Before Elimination)
Auto Shutdown Time Setting (min)33147
Battery Capacity Display3, 2, 1 grid
Battery Continuous Operation Time (hour)6 to 8
Calibration RangeFull-Scale
Charging Power Supply AC (V)220
Data OutputYes
Gravity Acceleration SettingUser-Defined
LCD screenwith Backlight Function
Maximum Load (kg)50
Measuring Depth (mm)0 to 450
Memory Storage896 Test Values
Power Supply ModeNickel Cyanogen Batteries/AC Power
Resolution (kg)0.1
Stability Temperature Drift (0-60°C) (µV/°C)0.2
Stability Zero Drift (%/hour)≤ 0.1/8 (FS)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. High precision and high resolution: large-screen LCD screen and digital positive reverse and reverse functions on the screen.
2. Has the display of battery capacity: divide into 3. 2 and 1 grid. If the power is too low. the instrument will turn off automatically.
3. Gravity acceleration setting function: users can enter the exact gravity acceleration value at their discretion to allow the test to be more precise.
4. Preserve peak value function: keep peak value display until zero adjustment manually.
5. Auto peak function: Maintain to display peak value for 2 s Before automatically elimination.
6. Data output function: data can be entered in the computer for various analysis through data links.

Ulasan Produk

Tidak ada ulasan