Soonda Digital Refractometer Alcoholmeter

Sebelum PPN:
Rp5.999.900
Spesifikasi
Accuracy Alchohol Range 0-60% (%)±1
Accuracy Alcohol Range 60-80% (%)±2
Alcohol Range (%)0-60, 60-80
Ambient Temperature (°C)10 to 100
Battery Life (reading)5000
Battery Type (V)9
Case MaterialABS
Dimensions (mm)58x25x121
Enclosure RatingIP65
Light SourceYellow LED
Measurement Time (s)Approximately. 1.5
Minimum Sample Volume2 metric drops
Resolution Alcohol Range 0-60% (%)1
Resolution Alcohol Range 60-80% (%)2
Sample CellStainless Steel Ring and Flint Glass Prism

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The meter only supports pure water calibration.
- The calibration method is as following drop 0.2-0.3ml pure water then close the cover tomeasure
- Press 'CAL' button for 2 seconds to enter the calibration status Press 'CAL' button for 2-3 seconds till see the 'CAL' flashing
- Press "CAL" button once again during the 'CAL' flashing to start to calibrate. When the calibration is completed showing as following.
- If no any operations for 10seconds the instrument would return back to booting status
- If fail to complete the calibration, multi-function display area would show an error code.
- Temperature exceed the limitations, other error codes could be checked in the appendix error code page

Ulasan Produk

Tidak ada ulasan