Soonda 6-in-1 Metal Hardness

Sebelum PPN:
Rp19.999.900
Spesifikasi
Computer InterfaceUSB2.0
Continuous Working Time (hour)about 150 (when the Backlight is Not Turned On)
Data Storage (sets)200
Dimensions (mm)155x68x27
Hardness SystemHL, HRC, HRB, HV, HB, HS
Measure the Maximum Hardness of the Workpiece940HV (D, DC, DL, D+15, C Type Impact Device)
Measuring Range(170-960) HLD, (17.9-69.5) HRC, (19-683) HB, (80-1042) HV, (30.6-102.6) HS, (13.5-101.7) HRB
Optional Impact DevicesD Type, C Type, DC Type, D+15 Type, DL Type, G Type
Power Supply (V)1.5 (Dry Battery (battery not included))
Quantity of Test MaterialsSteel and Cast Steel, Alloy Tool Steel, Gray Cast Iron, Ductile Cast Iron, Cast Aluminium Alloy, Copper-zinc Alloy (brass), Copper-tin Alloy (bronze), Pure Copper
Screen Display128x64 dot matrix LCD with backlight and adjustable contrast
Standard Impact DeviceD Type Impact Device
Test AccuracyHLD = ±6, HRC = ±1, HB = ±4
Test DirectionSupport 360° (Vertical Downward, Diagonal Downward, Horizontal, Diagonal Upward, Vertical Upward)
Text DescriptionEnglish Menu
The Number of Impact Devices that can be Equipped at the Same TimeAny

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan