Bemis Parafilm Flexible Packaging (Film Penyegel Lab)

Sebelum PPN:
Rp759.900
Spesifikasi
MaterialParaffin
Operating Temperature Range (°C)7 to 32
Width x Length (mmxm)100x38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It stretches well and has excellent airtightness. Highly extensible, non-porous, moisture-proof film materials are commonly used in experiments and research sites to seal or protect containers such as colorless, transparent, non-toxic flasks or cuvettes that do not affect specimens or chemicals. increase.
Feature
Stretches well and has excellent sealing properties. Highly stretchable, non-breathable moisture-proof film
The material is colorless and transparent, non-toxic and does not affect specimens or chemicals.
Commonly used in experimental and research settings to seal and protect containers such as flasks and cuvettes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait