Panduit Cable Ties Nylon (Pengikat / Kabel Tis)

Sebelum PPN:
Rp5.799.900
Spesifikasi
ColorGreen
Length (mm)368
MaterialNylon 66
Maximum Binding Diameter (mm)102
Operating Temperature Range (°C)-60 to 85
Tensile Strength (N)534
Thickness (mm)1.9
Where to UseIndoor
Width (mm)7.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A versatile standard type color binding band that can be widely used.
As it is a color, it is ideal for color coding and identification.
Cable bundling and identification
Feature
A highly versatile standard color cable tie that can be used in a wide range of applications.
Since it is in color, it is ideal for color-coding and identification.
Use
Cable bundling and identification

Ulasan Produk

Tidak ada ulasan