BELL 1 Industrial Gear Lube (Oli Gigi)

Sebelum PPN:
Rp11.999.900
Spesifikasi
ApplicationLubricant with EXTREME PRESSURE (EP) formulation for Gearbox and Bearings with heavy load.
Size (L)200
Specification, Approval and RecommendationsAGMA 9005-E02; DIN51517 Part 3; ISO 12925-1 CKCICKD; US Steel 224

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bell 1 Industrial Gear Oils are a range of high-performance lubricants designed to handle a wide range of temperatures and conditions. These fluids offer excellent oxidation stability at high temperatures and superior low-temperature fluidity. They quickly separate from water and prevent anti-lubricating emulsions from forming.

Special additives in Bell 1 Industrial Gear Oil protect equipment from rust, corrosion, and foam and provide optimal protection against shock loading and high load-carrying capabilities.

Bell 1 Industrial Gear Oils are used in a variety of industrial settings, including gear sets and oil circulation systems in steel mills, foundries, glass and bottle manufacturing, injection molding, paper mills, electrical wheel motors in surface mining, shearing arms in underground coal mining, cement kilns, petroleum and chemical processing plants.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Excellent low and high-temperature performance
- Prevents rust and corrosion
- Reduces galling, scuffing and welding of gear teeth

Ulasan Produk

Tidak ada ulasan