BELL 1 Transmission Fluid Automatic III H (Pelumas Transmisi)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Size (L)200
Specification, Approval and RecommendationsDEXRON III H; DEXRON III G; DEXRON II E; DEXRON II D; Ford M; ALLISON C-4; PSF; TASA; Cat TO-2; Ford ESP-M2C166-H; Ford ESP-M2C138-CJ; MB 236.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bell 1 Automatic Transmission Fluids are a new generation of petroleum-based products designed for automatic and power-shift transmissions. These top-of-the-line ATFs are suitable for use in both GM Dexron III and Ford Mercon vehicles, and they meet Allison C-4 fluid requirements and PSF specifications.

Bell 1 Automatic Transmission Fluids are also recommended for use in mobile equipment by utility companies that require hydraulic oils with electrical insulating properties. They provide superior wear protection for passenger cars and light trucks that require TASA, Dexron II D, Dexron II E, or Dexron III G/H ATFs, and are recommended for use in vehicles from brands such as Volkswagen, Subaru, Isuzu, Fiat, Audi, Renault, Porsche, and Mercedes Benz.

Specification, Approval and Reccomendations:
DEXRON III H
DEXRON III G
DEXRON II E
DEXRON II D
Ford M
ALLISON C-4
PSF
TASA
Cat TO-2
Ford ESP-M2C166-H
Ford ESP-M2C138-CJ
MB 236.2
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Provides excellent friction, oxidation, and thermal stability
- Outstanding anti-wear properties
- Improves hydrolytic stability
- Better cold temperature flow properties than SAE 10W motor oil

Ulasan Produk

Tidak ada ulasan