Okazaki Seiko Zac Roughing Mill 3NT OK Coat

Sebelum PPN:
Rp1.499.900
Spesifikasi
AbbreviationSPSRD3ZA
Helix Angle (°)Right twist 30
MaterialCarbide
Number of Tips3
Overall Length L (mm)50
Shank Diameters d (mm)6
Surface TreatmentOK coat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A versatile roughing end mill that adds the vertical feed strengthening performance of the carbide tool vertical feed strengthening type roughing "Zack Remill".
3 blades
OK coat: Has excellent wear resistance, heat resistance, and melt resistance, and enables high-speed cutting.
Feature
carbide tools
Longitudinal feed reinforced type roughing
This is a versatile roughing end mill that has the enhanced vertical feed performance of the "Zakkuri Mill".
3 blades
OK coat: Excellent wear resistance, heat resistance, and melt resistance, allowing high-speed cutting.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait