Nichidai Kogyo Yabane mat

Sebelum PPN:
Rp4.199.900
Spesifikasi
ColorSilver
Length (m)20
MaterialPVC
Thickness (mm)1.4
Width (mm)920

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning


*Due to the delivery using a large vehicle of 4 tons or more, depending on the delivery location, we may ask the customer to pick up the package from the truck.
*We cannot deliver to areas without parking space.
*The driver will not assist with unloading.
Feature
Embossed and highly elastic, it protects floors, stairs, etc., and prevents scratches and stains.
It's thick so it won't peel up easily.
It is resistant to friction and tearing during use, and tape adheres well.
It is flame retardant, resistant to fire, and can be used many times, making it economical.
Use
Floor care for floors at construction sites, around houses, entrances, and balconies. Floor care for gymnasiums, election polling places, event venues, etc.

Ulasan Produk

Tidak ada ulasan