Daytona Acc. Motorcycle Windshield SS Series Lead 125 (13-23) Only (Aksesoris Eksterior Motor)

Sebelum PPN:
Rp3.199.900
Spesifikasi
Compatible ModelsLEAD125(13-23) [8BJ-JK12,2BJ/EBJ-JF45]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Commuter comfort concept. A windshield with a stylish design reduces fatigue from rain and wind. [Stylish aeroform] Three-dimensional curved surface molding creates a stylish aeroform and reduces fatigue caused by air resistance. Depending on the shape and characteristics, the shield is designed exclusively for the particular car model. [Hard coating specifications] The windshield uses impact-resistant polycarbonate. A hard coating that is resistant to scratches and dirt ensures clear vision for a long time. [Adjustable angle] Uses a body-side mounting bracket that allows the angle of the windshield to be adjusted. The angle of the windshield can be adjusted within a range of about 10 degrees according to the situation. [Clamp bar included] If you attach the included clamp bar, you can use a commercially available Φ22.2 pipe clamp. Ideal for attaching smartphone holders, etc.
* If the windshield is exposed to sunlight directly, it may damage other parts of the vehicle due to its optical characteristics of concentrating light in a small area. Do not park in direct sunlight. *Do not use organic solvents such as gasoline, thinner, or cleaners containing compounds.
Warning
*If the windshield is exposed to direct sunlight, it may damage other parts of the vehicle due to its optical characteristics of concentrating the light in a small area. Do not park in direct sunlight.
*Do not use organic solvents such as gasoline, thinner, or cleaners containing compounds.
Feature
Commuting comfort concept.
The stylishly designed windshield reduces fatigue from rain and wind.
[Stylish aero form]
Three-dimensional curved surface molding creates a stylish aero form and reduces fatigue caused by air resistance.
Depending on the shape and characteristics, the shield is designed specifically for specific vehicle models.
[Hard coating specification]
The windshield is made of impact-resistant polycarbonate.
A hard coating that is resistant to scratches and dirt ensures clear vision for a long time.
[Angle adjustable]
Adopts a vehicle body side mounting stay that allows the angle of the windshield to be adjusted.
The angle of the windshield can be adjusted within a range of approximately 10 degrees depending on the situation.
[Clamp bar included]
By attaching the included clamp bar, commercially available Φ22.2 pipe clamps can be used.
Ideal for attaching to smartphone holders, etc.

Ulasan Produk

Tidak ada ulasan