Seiwa Kagaku Kogyo Bottle Wide Mouth (Botol Lab)

Sebelum PPN:
Rp14.900
Spesifikasi
Capacity100mL
ColorNatural
Color (Body)Natural
Color (Lid)Natural
Inner Dia. at the Top x Body Diameter x Height (mm)30.7x51x89
Material (Main Unit)Polyethylene
Minimum Scale10mL
PlugYes
ROHS Directive (Corresponding to 10 Substances)Correspondence
ScaleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to put in and take out the contents. Easy to clean and keep the inside clean. Not only for liquids, but also for solids such as tablets and powders.
Plastic standard containers manufactured using existing molds can be produced with less time and cost required for mold manufacturing. In addition, even though it is a standard container, it is possible to give it its own originality by devising printing and labels. Recommended for customers who want a container as soon as possible and want to keep costs down as much as possible.
Feature
Easy to put in and take out contents. Easy to clean and keep the inside clean. It can handle not only liquids but also solids such as tablets and powders.
Use
Plastic standard containers can be manufactured using existing molds, reducing the time and cost required for mold manufacturing. In addition, even though it is a standard container, it is possible to add originality to the customer by changing the printing and labeling. Recommended for customers who need containers as soon as possible and who want to keep costs as low as possible.

Ulasan Produk

Tidak ada ulasan