monotaro Water-passing Car Wash Brush Horsehair / PP Mixed Hair

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp60.900
Spesifikasi
Bristle Length (mm)50
ColorPattern: black, brush: black
Flocked part (WxL) (mm)About 75 x about 135
MaterialBody: PE, Brush: Horsehair approx. 40%, PP approx. 60%
Overall Length L (mm)380
Suitable Inner Diameter (mm)Hose inner diameter: 15
TypePatterned type
Width (mm)65
suitable usageCar wash

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A water-flow type car wash brush that can be fitted with a hose (inner diameter 15 mm). Since it is a mixture of horsehair and PP, it is hard to scratch and is supple and chewy. Great for cars and motorcycle wheels.
Cleaning of body, bumper, etc.
* Do not use on fragile items such as plated wheels. Also, before use, be sure to test whether it will be scratched in an inconspicuous place before using it. * If you use the car or brush with sand or dust on it, it may cause scratches, so be sure to wash it off thoroughly before use. * After use, wash well, dry well and store. * Hair may come off during the first use, but this is not a defect.
Warning
*Do not use on easily damaged items such as plated wheels. Also, before use, be sure to test it in an inconspicuous place to make sure there are no scratches.
*If you use the car or brush with sand or dust attached to it, it may cause scratches, so be sure to rinse it thoroughly before use.
*After use, wash thoroughly and dry thoroughly before storing.
*Bristles may fall out when used for the first time, but this is not a defect.
Feature
A water-permeable car wash brush that can also be attached to a hose (inner diameter 15 mm).
It's a mixture of horse hair and PP, so it's scratch-resistant and supple and firm. Perfect for car and motorcycle wheels.
Use
Cleaning the body, bumper, etc.

Ulasan Produk

Tidak ada ulasan