monotaro Water Flow Car Wash Brush PP

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp42.900
Spesifikasi
Bristle Length (mm)50
ColorPattern: black, brush: blue
Flocked part (WxL) (mm)Width approx. 75 x length approx. 135
MaterialBody: PE, Brush: PP
Overall Length L (mm)380
Suitable Inner Diameter (mm)Hose inner diameter 15
TypePatterned type
Width (mm)65
suitable usageCar wash

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A water-flow type car wash brush that can be fitted with a hose (inner diameter 15 mm). It has good durability and removes dirt firmly.
Cleaning of the body, resin bumper, and underside
* Do not use on fragile items such as plated wheels. Also, before use, be sure to test whether it will be scratched in an inconspicuous place before use.
* If you use the car or brush with sand or dust on it, it may cause scratches, so be sure to wash it off thoroughly before use.
* After use, wash well, dry well and store.
Warning
*Do not use on easily damaged items such as plated wheels. Also, before use, be sure to test it in an inconspicuous place to make sure there are no scratches.
*If you use the car or brush with sand or dust attached to it, it may cause scratches, so be sure to rinse it thoroughly before use.
*After use, wash thoroughly and dry thoroughly before storing.
Feature
A water-permeable car wash brush that can also be attached to a hose (inner diameter 15 mm). It is durable and removes dirt well.
Use
Cleaning the body, resin bumper, and underbody

Ulasan Produk

Tidak ada ulasan