CHIYODA TSUSHO Hose Touch Tubing TE Series Water Resistant Polyurethane Yellow (Selang PU / Selang Angin)

Sebelum PPN:
Rp3.999.900
Spesifikasi
Breaking Pressure (MPa)3
ColorYellow
Inner Diameter (mm)6.5
Length (m)100
MaterialPolyurethane
Material (Main Unit)Polyurethane
Maximum Operating Pressure (MPa)(Compressed air) 0.8, (water) 0.3
Minimum Bending Radius (mm)25
Operating Temperature Range (°C)(Compressed air) -5 to 60, (Wed) 0 to 40
Operating Vacuum Pressure (kPa)-100
Outer Dia. x Inner Dia. (mm)10x6.5
Outer Diameter (mm)10
Outer Diameter Accuracy (mm)+0.1 -0.15
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reference* Pressure values are measured at room temperature (20 ° C).
Suitable fluidCompressed air/water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistance Abrasion resistance Excellent mechanical strength, especially abrasion resistance, ideal for equipment piping and robot piping ● Excellent outer diameter accuracy Please refer to the model table for outer diameter accuracy ● Cut mark and model display Cut mark with 1m feeling Ideal for printing, cutting work and inventory management
Feature
●Water resistant polyurethane tube
We can supply piping and water equipment components for both air and industrial water.
●Flexible and hard to break
High flexibility and very small bending radius
●Excellent oil resistance
Ideal for air piping in factories
●Outstanding wear resistance
Excellent mechanical strength, especially wear resistance, ideal for equipment piping and robot piping
●Excellent outer diameter accuracy
Please refer to the model list for outer diameter accuracy.
●Cut mark and model display
Prints cut marks at a distance of 1 m, making it ideal for cutting work and inventory management.

Ulasan Produk

Tidak ada ulasan