Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Case Dimensions (mm) | 355x220x220 |
|---|---|
| Item Quantity per Set | 82 |
| Square Drive (mm) | 9.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A handy set with various tools set in a small steel tool box.
We have a lineup of tools for various purposes, from safety-designed sockets, wrenches to soft hammers that prevent the drawer from popping out when you carry it.
The third stage is free space.
For work in various scenes
* Use the tool for the correct purpose. Incorrect use may damage the tool or cause injury.
* Do not use for items with electricity.
* Use a tool that matches the size of screws, bolts, and nuts. * Do not hit the tool or use it as a substitute for a crowbar or crowbar.
* Do not use the bit diagonally. Turning it diagonally may damage the outlet.
* Do not use for any other purpose.
* Check for any abnormalities such as cracks, chips, or deformation before using.
* After use, keep it clean away from dust and humidity.
* For work safety, wear protective goggles and a mask before use.
Set Contents : [Socket (hexagonal) (insertion angle 6.35 mm)] 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm x Total 20 [Socket (Hexagonal) (9.5mm drive)] 3/8, 7/16, 1 /2, 5/8, 9/16, 11/16, 3/4, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 21mm x Total 15 pieces [Extension bar insertion angle 9.5mm/total length 75mm] x 1 [Socket Adapter 9.5mm x 6.35mm] x 1 [Spark Plug Socket 16mm] x 1 [Ratchet Handle 9.5mm/Total Length Approx. 200mm] x 1 [Combination Wrench] 5.5/7/8/10/12 /13 mm x total 6 [needle nose pliers 150 mm] x 1 [nippers 150 mm] x 1 [hex wrench] 1.5/2/2.5/3/4/5/5.5/6 mm x total 8 [hammer] x 1 [Driver handle for bits total length 205 mm] x 1 [bit total length 25 mm (total 22)] (minus) width 4 mm/5 mm/5.5 mm/6.5 mm x 1 each (plus) #1/#2/# 3 x 1 each (hexagon) 3mm/4mm/5mm/6mm x 1 each (square) S1, S2, S3 x 1 each (star) 10, 20, 25, 30 x 1 each (positive) PZ1/PZ2/PZ3 x 1 each (conversion bit for socket insertion) 6.35mm insertion angle x 1 [cutter] x 1 [cutter replacement blade] x 1 box (10 pieces) [screws and nails] x 1 box [drawer] 2 pieces
We have a lineup of tools for various purposes, from safety-designed sockets, wrenches to soft hammers that prevent the drawer from popping out when you carry it.
The third stage is free space.
For work in various scenes
* Use the tool for the correct purpose. Incorrect use may damage the tool or cause injury.
* Do not use for items with electricity.
* Use a tool that matches the size of screws, bolts, and nuts. * Do not hit the tool or use it as a substitute for a crowbar or crowbar.
* Do not use the bit diagonally. Turning it diagonally may damage the outlet.
* Do not use for any other purpose.
* Check for any abnormalities such as cracks, chips, or deformation before using.
* After use, keep it clean away from dust and humidity.
* For work safety, wear protective goggles and a mask before use.
Set Contents : [Socket (hexagonal) (insertion angle 6.35 mm)] 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm x Total 20 [Socket (Hexagonal) (9.5mm drive)] 3/8, 7/16, 1 /2, 5/8, 9/16, 11/16, 3/4, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 21mm x Total 15 pieces [Extension bar insertion angle 9.5mm/total length 75mm] x 1 [Socket Adapter 9.5mm x 6.35mm] x 1 [Spark Plug Socket 16mm] x 1 [Ratchet Handle 9.5mm/Total Length Approx. 200mm] x 1 [Combination Wrench] 5.5/7/8/10/12 /13 mm x total 6 [needle nose pliers 150 mm] x 1 [nippers 150 mm] x 1 [hex wrench] 1.5/2/2.5/3/4/5/5.5/6 mm x total 8 [hammer] x 1 [Driver handle for bits total length 205 mm] x 1 [bit total length 25 mm (total 22)] (minus) width 4 mm/5 mm/5.5 mm/6.5 mm x 1 each (plus) #1/#2/# 3 x 1 each (hexagon) 3mm/4mm/5mm/6mm x 1 each (square) S1, S2, S3 x 1 each (star) 10, 20, 25, 30 x 1 each (positive) PZ1/PZ2/PZ3 x 1 each (conversion bit for socket insertion) 6.35mm insertion angle x 1 [cutter] x 1 [cutter replacement blade] x 1 box (10 pieces) [screws and nails] x 1 box [drawer] 2 pieces
Warning
*Please use tools for the correct purpose. Incorrect use may damage the tool or cause injury.*Do not use on anything that has electricity flowing through it.
*Please use tools that match the size of screws, bolts, and nuts. *Do not hit the tool or use it as a lever or crowbar.
*Do not use the bit diagonally. Turning it diagonally may cause damage to the socket.
*Please do not use it for any purpose other than its intended purpose.
*Please check for any abnormalities such as cracks, chips, deformation, etc. before use.
*After use, please store it in a clean condition, avoiding dust and moisture.
*For work safety, please wear safety glasses and a mask when using this product.
Feature
This is a handy set with various tools in a small steel tool box.Safe design to prevent drawers from popping out when carrying
We have a wide selection of tools for various uses, from sockets and wrenches to soft hammers.
The third row is free space.
Use
For work in various scenesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
