Daytona Tie-down Belt with Cam Buckle (Tali Tracker)

Sebelum PPN:
Rp769.900
Spesifikasi
Allowable Load (kg)300
ColorRed
Dimensions (mm)Belt effective length 1500 x width 25
Quantity2 bottles
TypeCam buckle type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tie-down belt with a load capacity of 300 kg, suitable for fixing to the vehicle body.
Cam buckle system makes it easy to adjust tension.
Comes with a loop strap to prevent scratches.
Assuming the bike will be loaded onto a transporter using the side stand, sub-belts of different lengths (one each of 300mm and 500mm) are included.
Feature
Tie-down belt with a load capacity of 300kg suitable for securing the vehicle body.
Tension adjustment is easy with the cam buckle type.
Comes with a loop strap to prevent scratches.
Assuming that it will be loaded on the transpo with a side stand, sub-belts of different lengths (300mm and 500mm length/one each) are included.

Ulasan Produk

Tidak ada ulasan