NiGK THERMO LABEL Temperature Indicator Labels

Sebelum PPN:
Rp1.299.900
Spesifikasi
Accuracy (°C)±2
Diameter (mm)Indication temperature element: 5
Discoloration50: White → Red, 60: White → Green, 70: White → Red Orange
Discoloration Temperature (°C)50-60-70
Height (mm)15
Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

*We cannot deliver to areas without parking space.
Feature
Temperature indicating material for temperature control
It changes color sharply at a certain temperature. It is an irreversible temperature indicating material that does not return to its original color once it changes color.
The color-changing temperature-indicating element utilizes the melting point of purified and stable meltable pigments, so the temperature indication is accurate and shows high precision.
The temperature indicating element is sealed with a heat-resistant film, so it is not affected by water, chemicals, oil, or the environment.
A heat-resistant adhesive is applied to the back of the thermo label, so you can use it by simply peeling off the backing paper (release paper) and pasting it on the temperature measuring section.
Use
Indoor and outdoor heat generation and heating temperature control. Inspection of heat generation in power substation equipment and mechanical equipment of electric power companies and factories. Heat treatment process management. Temperature control during distribution.

Ulasan Produk

Tidak ada ulasan