Hagihara Industries Tarpaulin Tarpee Disaster Mitigation Sheet #3000 (Terpal)

Sebelum PPN:
Rp1.799.900 - Rp6.299.900
Spesifikasi
ColorOD green
Eco Mark Certification Number22 128 005
Elongation (%)Vertical 25 x Horizontal 16
Eyelet Spacing (mm)About 900
Made from recycled materialsuse
Mass (g/m²)150
Material (Eyelet)PE (joint hole)
Material (seat)Polyethylene
Recycled Material Usage Rate (%)60
ShapeFolding type
Tear Strength (N)Vertical 140 x Horizontal 100
Tensile Strength (N/5cm)Vertical 630 x Horizontal 600
Thickness (mm)0.22
Thread Gauge#3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Holds weather resistance equivalent to about 2 years, which is double that of conventional products. An Eco Mark certified product that uses recycled raw materials at least 60%. In addition, smooth construction is realized by engraving the logo mark on the short side. A color that takes into account the scenery.
Construction use/Civil engineering use/Agricultural use/Disaster prevention/mitigation use, etc.
*At temperatures above 60°C, there is a risk of deterioration in physical properties or fusing. *Please do not install or use the sheet base material or joint hole part where load or load is applied.
Warning
*If the temperature exceeds 60℃, there is a risk of deterioration of physical properties or melting.
*Please do not install or use the product in a manner that places a load on the seat base material or joint hole area.
Feature
It has weather resistance equivalent to approximately 2 years, which is twice as long as conventional products.
Eco Mark certified product that uses 60% or more recycled materials.
In addition, the logo mark is engraved on the short side for smooth installation.
Colors that take into consideration the landscape.
Use
Architectural use/civil engineering use/agricultural use/disaster prevention/mitigation use, etc.

Ulasan Produk

Tidak ada ulasan