TOTAKU INDUSTRIES Hose TAC Rigid Duct PP (Selang Exhaust)

Sebelum PPN:
Rp7.399.900 - Rp12.999.900
Spesifikasi
Cell Spacing (mm)7.5
ColorGray
Length (m)10
MaterialPolypropylene
Operating Temperature Range (°C)-10 to 80
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir (blower)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Achieved 10-20% weight reduction compared to conventional products (PVC). It can be bent freely and held in a bent state. (Please use in an indoor environment. As the operating temperature increases, the ability to hold the shape will decrease.) Twisting the mouth will change the diameter. You can cut it with a knife, etc. You can easily connect the ducts by screwing the mouths of the ducts together. (After connecting, wrap the joint with vinyl tape, etc.) After using the duct, it can be incinerated.
Use
For spot coolers. For air conditioning supply and exhaust. For collecting dust from woodworking machines, metal polishing machines, etc. For civil engineering construction, electrical piping, agriculture, etc.

Ulasan Produk

Tidak ada ulasan