TRUSCO system desk wagon

Kondisi Barang:
Sebelum PPN:
Rp7.699.900
Spesifikasi
AS ONE Part Number64-5027-58
External Dimensions (WxDxH) (mm)395x550x616
Height (mm)616
Length (mm)550
Number of Tiers2
Opening Width (mm)395
Trusco Part No.206-4169

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses an all-lock lock that locks all drawers at the same time when the upper drawer is locked.
* Please be aware of the following points regarding furniture directly shipped from the manufacturer.
・Please measure the installation location and check if the product you ordered can be installed before placing an order.
・We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. If it is unavoidable to cancel, we may charge a "cancellation fee" at a later date.
・Please note that an additional fee will be charged if re-delivery is requested due to the customer's circumstances.
Warning
*Please note the following points regarding furniture products shipped directly from the manufacturer.

・Please measure the dimensions of the installation location and check whether the product you are ordering can be installed before placing your order.

・We cannot accept changes, cancellations, returns, or exchanges after the order has been placed due to the customer's convenience. If you have to cancel due to unavoidable circumstances, we may charge you a "cancellation fee" at a later date.

Feature
It uses an all-lock lock that locks all drawers at the same time when the upper drawer is locked.

Ulasan Produk

Tidak ada ulasan