Spesifikasi
| AS ONE Part Number | 65-2056-60 |
|---|---|
| Outer Diameter (mm) | 16 |
| Overall Length L (mm) | 110 |
| Socket Insertion Angle (mm) | 9.5 |
| Square Drive (mm) | 6.35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports 40V impact. Durability 5 times! Durability is improved by the new shock absorber and the torsion effect of the long bit shaft.
Easy to find by size by color.
Commercially available sockets can be used.
For the swing type, pull the shaft and swing it 15 degrees, then push the shaft to fix it.
For building hardware, formwork assembly / disassembly, and maintenance of industrial equipment. For Kadogiwa, where workability is poor (swinging), and for sites where speed is required with a few strokes (fixed).
* Please read the instruction manual of the power tool carefully before use.
* Be sure to wear protective goggles when working.
* Be sure to shut off the power source when installing or replacing the bit.
* Do not use if any abnormality such as cracking, chipping, wear or deformation is found.
* Never allow idle rotation by attaching to a power tool.
* Do not use for items that have electricity flowing through them.
* Please do not modify.
Easy to find by size by color.
Commercially available sockets can be used.
For the swing type, pull the shaft and swing it 15 degrees, then push the shaft to fix it.
For building hardware, formwork assembly / disassembly, and maintenance of industrial equipment. For Kadogiwa, where workability is poor (swinging), and for sites where speed is required with a few strokes (fixed).
* Please read the instruction manual of the power tool carefully before use.
* Be sure to wear protective goggles when working.
* Be sure to shut off the power source when installing or replacing the bit.
* Do not use if any abnormality such as cracking, chipping, wear or deformation is found.
* Never allow idle rotation by attaching to a power tool.
* Do not use for items that have electricity flowing through them.
* Please do not modify.
Warning
*Please read the instruction manual of the power tool carefully before use. *Please be sure to wear safety glasses when working.
*Be sure to shut off the power source when installing or replacing bits.
*Do not use if any abnormalities such as cracks, chips, wear, deformation, etc. are observed.
*Never run it idle while attached to a power tool.
*Please do not use it on anything that has electricity flowing through it.
*Please do not modify it.
Feature
Compatible with 40V impact. 5 times more durable! Increased durability with new shock absorbing material and torsion effect of the longer bit shaft. Divided by size by color, easy to find.
A commercially available socket can be used.
For the swinging type, pull the shaft to swing 15 degrees, then push in the shaft to fix it.
Use
For construction hardware, assembly/disassembly of formwork, and maintenance of industrial equipment. Kadogiwa, for areas with poor workability (oscillation), and for sites where speed is required with just a few strokes (fixed).Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
