Panduit Super grip unity band

Sebelum PPN:
Rp3.399.900
Spesifikasi
ColorNatural
Continuous Use Temperature (°C)-60 to 85(-76 to 185°F)
Flame retardanceV-2
Grade(Material) Polyimide PA
Height (mm)(Head) 2.9
InstallationOthers
Length (mm)79
LockLock claw
Loop Tensile Strength (N)80
Loop Tensile Strength (lbs)18
MaterialNylon
Maximum Binding Diameter (mm)17
Minimum binding diameter (mm)0.8
Recommended ToolGTS-E・GS2B-E・PTS・PPTS・STS2
StandardUL 62275 compliant (Type 2, 21): Yes, UL Listed certification (File # E56854): Yes, UL Recognized certification (File # E56854): Yes
Thickness (mm)0.8
Width (mm)2.3, (Head) 4.6
Working Temperature Range (°C)-20 to 0(-4°F to - 32°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A professional cable tie for electrical work.
The entire head and band are round and smooth, so you won't hurt your hands when working and won't scratch the wire coating.
The lock claws are sturdy and strong, and the straps are designed to be more flexible and tighter.
Bundling and fixing cables, wires, etc.
Feature
A professional cable tie for electrical work.
The entire head and band are round and smooth, so you won't hurt your hands or damage the wire sheathing when working.
The locking claws are sturdy and strong, and the straps are more flexible and designed for a better fit.
Use
Bundling and fixing cables, wires, etc.

Ulasan Produk

Tidak ada ulasan